- Rechargeable Battery
- 20 Volts
- 5.0 Ah
description
- DEWALT 20V max XR premium lithium pack. Premium XR lithium ion pack provides up to 60% more capacity than standard 20V MAX battery pack (DCB200). 3-LED Fuel gauge allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Lightweight at 1.4 lbs and compatible with entire line of 20V max tools.
features
- Premium XR lithium ion pack provides up to 60% more capacity than standard 20V MAX battery pack (DCB200)
- 3-LED Fuel gauge allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Lightweight at 1.4 lbs and compatible with entire line of 20V max tools
| Type | Li-ion Battery |
| Battery Capacity (Amp-Hrs) | 5 |
| Voltage Rating | 20 V |
| Weight | 1.4 LB |
| EAN or UPC | 885911362801 |

