- Battery Pack
description
- DEWALT 20 V MAX* XR premium lithium pack 5.0 A/H Bluetooth battery 2 pack.
features
- Track & manage your battery using tool connect™ app.
- Full range of app features include last seen, enable/disable, alerts and diagnostics.
- Secure system - once battery is paired to a phone, no other phone in range can pair to it.
- Blue LED feedback for pairing and identification.
- Download the tool connect ™ app for free at the app store or Google play for more information.
| Family Name | 20V Max* Tool Connect™ 5 Ah Battery 2-pack |
| Bluetooth Connectivity | Up to 100 ft |
| Height | 2.78 in |
| Length | 4.68 in |
| Weight | 3.1 LB |
| EAN or UPC | 885911493642 |

