- Battery Pack
description
- The DEWALT DCB206-2 20V MAX 6.0Ah XR Premium Lithium Ion Battery 2-pack is a premium 6.0Ah battery that provides 2X the capacity of standard battery pack (DCB200), and 3X the capacity of compact XR Battery Pack (DCB203). Featuring a 3-LED fuel gauge system that allows for immediate feedback on state of charge. This 20V MAX battery offers no memory and virtually no self-discharge for maximum productivity and less downtime. It is perfect for higher demand tools like demo hammers and grinders which need longer runtimes. With the DCB118 Fast Charger (sold separately), we’re able to offer you a quick 1-hour charge time for each DEWALT battery. Backed by DEWALT®3-Year limited warranty. Set includes (2) DCB206 Max 6.0Ah 20V MAX DEWALT batteries.
features
- PRODUCTIVITY: Less downtime with no memory and virtually no self-discharge, 20V MAX 6.0Ah XR® Batteries provide immediate feedback on state of charge with 3-LED Fuel Gauge System and has a lightweight design for easy transporting
- 3X CAPACITY: Premium 6.0 Ah battery provides 3X the capacity of compact XR battery pack (DCB203) and 2X the capacity of the standard battery pack (DCB200), maximum initial battery voltage is 20 volts Nominal voltage is 18 volts
- 1-HOUR QUICK CHARGE: Each 20V MAX battery only takes one hour to charge, when used with the DCB118 fast charger. The charger’s LED battery charge indicator allows you to view current state of battery charge on your 20V MAX batteries
- DEWALT® 3-YEAR LIMITED WARRANTY: (2) DCB206 batteries are backed by the DEWALT 3-Year Limited Warranty, 90 day money-back guarantee and up to 3-year free service agreement. We stand behind our products 100%
- 1-hr charge time on DCB118 fast charger
- Includes two 20-volt MAX 6.0 Ah batteries
| NICAD/Lithium | Lithium-Ion |
| Battery Type | Premium |
| Combo Pack | Yes |
| Family Name | 20V Max Premium Xr 6.0 Ah Lithium-Ion Battery Pack 2 Pack |
| Weight | 4.4 LB |
| EAN or UPC | 885911486316 |

