Skip to content Skip to navigation menu
Battery Pack

DCB609-2

Battery Pack
Item #114936228
  • Battery Pack
Battery Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Battery Pack

description

  • The dual-voltage 20V/60V MAX* FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20V MAX* tools and the power of corded in 60V MAX* and 120V MAX* tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.

features

  • 180 watt hours of energy in each battery pack
  • 6X the runtime compared to DCB201 1.5 Ah battery
  • 9.0 Ah capacity when used in a 20 V MAX* tool
  • Compatible with all 20 V MAX*, 60 V MAX* and 120 V MAX* tools
  • Compatible with all 20 V MAX* chargers
  • LED state of charge display
  • Dual-voltage for ultimate flexibility
  • LED charge status display on battery
  • Operates in outside temperatures down to 0° F
  • Silicone encapsulated module helps keep dust and debris out
Family Name 20V/60V Max* Flexvolt 9.0 Ah Battery 2 Pack
Weight 6.9 LB
EAN or UPC 885911458306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison