- Premium Type
description
- The dual-voltage 20 V/ 60 V MAX* FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20 V MAX* tools and the power of corded in 60 V MAX* and 120 V MAX* tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.
features
- 180 watt hours of energy in each battery pack
- 6X the runtime compared to DCB201 1.5 Ah battery
- 9.0 Ah capacity when used in a 20 V MAX* tool
- Compatible with all 20 V MAX*, 60 V MAX* and 120 V MAX* tools
- Compatible with all 20 V MAX* chargers
- LED state of charge display
- Silicone encapsulated module helps keep dust and debris out
- Operates in outside temperatures down to 0° F
- LED charge status display on battery
- Runs cooler than leading competitor 9.0 Ah battery for better efficiency***
| Type | Premium |
| Family Name | Battery Pack |
| NICAD/Lithium | Lithium-Ion |
| Weight | 3.4 LB |
| EAN or UPC | 885911457835 |

