- Handheld
- 20 V Voltage Rating
description
- The 20 V MAX brushless handheld blower provides the ability to clear debris with an air volume of up to 400 cubic feet per minute at 90 miles per hour. With an ergonomic and extremely lightweight design (7.1 lbs.), the blower is easy to control and minimizes stress on the arm. The variable speed trigger and speed lock give the user full power control.
features
- Up to 400 CFM of air volume at 90 MPH to clear debris
- High-efficiency brushless motor maximizing run time and motor life
- Innovative axial fan design that maximizes on air output and run time
- Lightweight and ergonomic design maximizes control and minimizes stress on your arm
- Low noise during operation - 61 dB(A). ideal for noise sensitive regions and properties
- Variable trigger and speed lock for full power control
- Part of the 20V MAX system of tools
| Amps Rating | 5.00 A |
| Watt Rating | 100 W |
| No. of Batteries | 1 |
| Voltage | 20 V |
| Battery Type | Lithium Ion |
| Type | Handheld |
| Air Volume | 400 ft3/min |
| Noise Reduction Rating | 61 dB |
| Weight | 0.0 KG |
| EAN or UPC | 885911413510 |

