Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Air Compressor Kit

DCC2560T1

PENDING RECODE TO DWLT_DCC2520T1, MTRL - 119013261
Item #117182606
  • 0.4 HP [Max]
  • 2.5 gal Tank Size
Air Compressor Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.4 HP [Max]
  • 2.5 gal Tank Size

description

  • The 60V MAX* FLEXVOLT 2.5 Gallon Cordless Air Compressor offers all of the convenience and portability of cordless, and lets you continue using the pneumatic tools you already have. Each battery charge allows for up to 1,220 nails**, providing the runtime to complete a variety of applications. Its OneTurn™ Regulator means you no longer have to fight with the dial. Plus, it's made right here in the USA with global materials.

features

  • Over 1220 nails per charge
  • Brushless motor and durable oil-free pump provide cordless convenience with the power of a corded tool
  • OneTurn™ regulator for fast and accurate pressure adjustment
  • Only 22 lbs for easy portability, with a heavy-duty roll cage for job site operation
  • Compressor made in the USA with global materials
Tank Size 2.5 gal
HP [Max] 0.4 HP
Weight 28.75 LB
EAN or UPC 885911513678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison