- 20 Voltage
- Cordless
description
- Lightweight and compact, the 20V MAX* 8 in. Cordless Pruning Chainsaw has a high-efficiency brushless motor designed to maximize runtime and motor life. Weighing just 4.6 lbs (tool only), the Pruning Chainsaw is 61% lighter** and 3x more compact,** designed to reduce fatigue while cutting, trimming and pruning. Use it to trim branches from downed trees, cut bundles of wood or branches, and manage thick brush or daily pruning needs. Compact design allows for easy access to tight spaces. Integrated tip guard is designed to provide stability during upcuts, and onboard wrench for fast, easy tensioning.
features
- Lightweight and designed for reduced fatigue
- Up to 70 cuts per charge on a 4" x 4" pressure treated pine using DCB230 battery
- Compact design for easy access to tight spaces
- High-efficiency brushless motor designed to maximize run time and motor life
- Auto-Oiling for continuous lubrication
- Tip guard designed to provide stability during upcuts
| Charger | Wall Mountable Charging Base |
| Voltage | 20 V |
| Charger Included | Yes |
| Cordless | Yes |
| Battery Ampere-hour | 3 Ah |
| Standard | UL |
| Batteries Included | Yes |
| No. of Batteries | 1 |
| Watt Hours | 60 |
| Weight | 9.304 LB |
| EAN or UPC | 885911880251 |

