- 60 Voltage
- Brushless Motor Type
- Cordless
description
- The 60V MAX* 16 in. Brushless Cordless Chainsaw powers through tough outdoor jobs. It features a low-kickback 16 in bar and chain for cutting through large limbs, branches, and logs. It gives you the power you need with the convenience of our FLEXVOLT 20V/60V MAX* battery platform. This listing includes the tool only. Purchase battery separately.
features
- Low-kickback 16 in. bar and chain for construction and outdoor cutting applications
- Auto-oiling for continuous chain lubrication with quarter-turn oil cap for quick oil refills
- Up to 70 cuts per charge on a 6 in. x 6 in. pressure treated pine wood beam
- Chain brake for kick back protection
- Tool-free chain tensioning and bar tightening knob for proper bar clamping force
| RPM [Max] | 7500 rpm |
| Batteries Included | No |
| Motor Type | Brushless |
| Charger Included | No |
| Cordless | Yes |
| Standard | UL |
| Voltage | 60 V |
| Weight | 14.0 LB |
| EAN or UPC | 885911479950 |

