- 60 Voltage
- Brushless Motor Type
- Cordless
description
- The 60V MAX* 16 in. Brushless Cordless Chainsaw features tool-free chain tensioning and a combination tooled/toolless bar retention knob to enable proper bar clamping force. It also features a high-efficiency brushless motor to help maximize run time and motor life and auto-oiling for continuous lubrication. This kit includes a FLEXVOLT 20V/60V MAX* battery that powers 60V MAX* tools or it can be backwards compatible to work with 20V MAX* tools.
features
- Tool-free chain tensioning for quick and easy chain adjustments
- Auto-Oiling for continuous lubrication. Quarter-turn oil cap for quick oil re-fills
- Chain brake for kick back protection
- Up to 70 cuts per charge on a 6 in. x 6 in. pressure treated pine wood
- Combination tooled
- toolless bar retention knob for proper bar clamping force
| Cordless | Yes |
| No. of Batteries | 1 |
| Watt Hours | 180 |
| Motor Type | Brushless |
| Battery Type | Yes |
| Batteries Included | Yes |
| Charger | Jack Plug |
| Voltage | 60 V |
| Battery Ampere-hour | 3 Ah |
| Charger Included | Yes |
| Standard | UL |
| Weight | 18.3 LB |
| EAN or UPC | 885911480628 |

