- 60 Voltage
- Brushless Motor Type
- Cordless
description
- Tackle heavy-duty cutting, chopping, and sculpting with the 60V MAX* Brushless Cordless 18 in. Chainsaw. This Chainsaw can handle challenging workloads with a peak horsepower of 2.85 HP using a DCB609 battery (sold separately) along with tooled chain tensioning for reliable bar retention. High efficiency and continuous lubrication are made possible by the professional-grade brushless motor and auto-oiling feature. This unit has a low kick back bar and chain for outdoor cutting applications and chain brake for added kick back protection.
features
- Quick chain adjustment with onboard wrench
- Built for safety: limited kick back protection with chain brake
- Long-lasting performance: continuous lubrication with auto-oiling feature for longevity of use
- 26% more peak power than a 40.9 cc gas chainsaw
- More than 2X the torque: up to 2.5x the torque of a 40.9 cc gas chainsaw
- Fast cutting through thick wood: cuts through 17 in. white oak log as fast as 24 seconds using DCB609 battery, sold separately
| Motor Type | Brushless |
| Cordless | Yes |
| Voltage | 60 V |
| Batteries Included | No |
| Charger Included | No |
| Standard | UL |
| Weight | 14.3 LB |
| EAN or UPC | 885911798150 |

