- 60 Voltage
- Brushless Motor Type
- Cordless
description
- Take on almost any chopping or cutting job with the high-output 60V MAX Brushless Cordless 18 in. Chainsaw Kit. The Chainsaw combines pro-grade power with efficiency and features a peak horsepower of 2.85 HP when using a DCB609 battery. Dependable bar retention is made possible with seamless tooled chain tensioning to maintain high productivity throughout the workday. This Cordless Chainsaw comes with a brushless motor that was designed for high performance with auto-oiling for continuous lubrication and a bar and chain with a chain brake for kick back protection.
features
- Quick chain adjustment with onboard wrench
- Built for safety: limited kick back protection with chain brake
- Long-lasting performance: continuous lubrication with auto-oiling feature for longevity of use
- 26% more peak power than a 40. 9 cc gas chainsaw
- More than 2X the torque: up to 2. 5x the torque of a 40. 9 cc gas chainsaw
- Fast cutting through thick wood: cuts through 17 in. white oak log as fast as 24 seconds using dcb609 battery
| Motor Type | Brushless |
| Batteries Included | Yes |
| Standard | UL |
| Cordless | Yes |
| Battery Ampere-hour | 9 Ah |
| No. of Batteries | 1 |
| Charger | Wall Mountable Charging Base |
| Watt Hours | 180 |
| Charger Included | Yes |
| Voltage | 60 V |
| Battery Type | Yes |
| Weight | 18.88 LB |
| EAN or UPC | 885911798167 |

