- 60 Voltage
- Cordless
description
- Built for the experienced tree professional, the 60V MAX* 14 in. Top Handle Chainsaw uses advanced FLEXVOLT batteries to maximize power without the hassles of gas. Cut through an 11 in. log up to 35% faster than a 35cc gas chainsaw¡ with up to 2.4 HP and a chain speed of 23 m/s. Engineered to deliver optimal maneuverability while operating in difficult areas, this saw is ideal for tree pruning and removal. Equipped with an adjustable oiler, D-ring harness attachment point, tooled tensioning, inertia chain brake, metal bucking spikes, and an LED dashboard, this 60V MAX* 14 in. Top Handle Chainsaw is designed to charge through demanding jobs.
features
- Cordless efficiency - cut through an 11 in. log 35% faster than a 35cc gas chainsaw¡
- Help maximize productivity - slash downtime with up to 160 cuts per charge
- Fast cuts - cut through an 11 in. hickory log in as little as 11 seconds
- Powerful performance - tackle demanding jobs with up to 2. 42 hp
- Help simplify loss prevention - as a part of the tool connect system, this tool uses integrated bluetooth technology to connect and control your inventory
- Durable design - take on tough applications with a cast-magnesium gearcase and an all-metal adjustable oiler
- Advanced functionality and control - stay in control with the bright LED dashboard that helps the user control unit performance
- Harness attachment point for easy navigation while climbing
- Inertia chain brake for kickback protection
| Charger | Wall Mountable Charging Base |
| Batteries Included | Yes |
| Cordless | Yes |
| Watt Hours | 180 |
| No. of Batteries | 1 |
| Voltage | 60 V |
| Charger Included | Yes |
| Battery Ampere-hour | 9 Ah |
| Weight | 19.85 LB |
| EAN or UPC | 885911908917 |

