- 60 Voltage
- Brushless Motor Type
- Cordless
description
- Cut, chop, and sculpt with ease using the durable 60V MAX Brushless Cordless 20 in. Chainsaw. With a peak horsepower of 4 HP using a DCB615 battery (sold separately), this rugged Chainsaw packs the sawing power and dependability needed for routine sunup to sundown workdays. Tighten the chain as needed for steady bar retention while the brushless motor delivers high-efficiency performance with auto-oiling for continuous lubrication. Kick back protection is provided by the chain brake bult-in with the low kick back bar and chain.
features
- Quick chain adjustment with onboard wrench
- Built for safety: limited kick back protection with chain brake
- Long-lasting performance: continuous lubrication with auto-oiling feature for longevity of use
- 20% more peak power than a 50. 2 cc gas chainsaw
- More than 2X the torque: up to 2. 36x the torque of a 50. 2 cc gas chainsaw
- Fast cutting through thick wood: cuts through 17 in. white oak log as fast as 15 seconds using dcb615 battery, sold separately
| Voltage | 60 V |
| Charger Included | No |
| Cordless | Yes |
| Standard | UL |
| Motor Type | Brushless |
| Batteries Included | No |
| Weight | 26.05 LB |
| EAN or UPC | 885911798174 |

