DeWalt
DCD690KL
3/8" 18 V Compact Li-Ion Right Angle Drill/Driver Kit
Item #101659454
-
No Air Shipping
- 3/8" Chuck
- 1,500 Max rpm
- 320 Max Watts Out
- 2-Speed
- 18 V Cordless Li-Ion Right Angle Drill/Driver Kit
features
- Compact front to back length (4") allowing users to fit into hard to reach spaces
- Compact Li-Ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- Dual speed ranges (0 to 500/0 to 1,500 rpm) for increased user flexibility providing a wide range of applications
- Multi-grip trigger provides comfort and convenience by allowing the user to get into tighter spaces while still having access to the trigger
includes
- Two 18 V compact Li-Ion batteries
- 30 minute charger
- Kit box
| Tool Wt. | 3.9 lb |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 1500 rpm |
| Speeds | 2 |
| Chuck Capacity | 3/8 in |
| Max. Watts Out | 320 |
| Weight | 10.0 LB |
| EAN or UPC | 885911186162 |
-
No Air Shipping

