- Drill Driver Kit
- 3/5 Chuck
- 2 Speed Setting
- 1500 rpm Max
description
- DEWALT’s new 12 Volt MAX 3/8” Drill/Driver, which is lightweight and compact yet powerful enough to handle a variety of jobs, is ideal for remodelers, electricians, cabinet installers, woodworkers and many other professionals who are tasked with fastening and drilling applications. The drill/driver will be available in the fourth quarter. Maximum initial battery pack voltage (measured without a workload) is 12 volts. Measured under a workload, nominal voltage is 10.8.
features
- Two speed transmission for optimal speed and torque control
- LED light provides visibility in dark areas
- Maximum initial battery pack voltage (measured without a workload) is 12 volts measured under a workload, nominal voltage is 10.8
- Lightweight 2.4-lb design allows for extended use with reduced user fatigue
- LED light allows you to work in dimly lit spaces
- 3-year limited warranty
- 15 clutch settings mean you can adjust the torque to match the application
- Attached belt hook allows for easy portability
- Compact, lightweight design fits into tight areas
| Chuck Size | 3/8 in |
| Handle Type | Pistol |
| Speeds | 2 |
| Cordless | Yes |
| Battery Type | Lithium Ion, Rechargeable |
| RPM [Max] | 1500 rpm |
| Chuck Type | Plastic, Single Sleeve |
| Power Source | Rechargable Battery |
| Type | Driver-Drill |
| Clutch Settings | 15 |
| Weight | 4.8 LB |
| EAN or UPC | 885911204019 |

