- Drill/Driver
description
- The DCD740B 20 V MAX lithium ion 3/8 In. right angle drill/driver is ideal for a variety of applications. The multi-trip trigger and compact design make it comfortable and easy to reach tight spaces.
features
- Dual speed ranges (0-650/0 to 2000) rpm for increased user flexibility providing a wide range of applications
- Compact front to back length (4.0-in) allowing users to fit into hard to reach spaces
- Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
- 3/8-in ratcheting chuck with deep hex pocket allows 2-in (50 mm) hex bit to be fully inserted for getting into tight spaces
- Compact right angle length fits in otherwise hard-to-reach places
- Belt hook allows you to keep the drill close at hand between tasks
| Chuck Size | 3/8 in |
| Tool Wt. | 3.0 LB |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Family Name | Drill/Driver |
| Weight | 3.3 LB |
| EAN or UPC | 885911275606 |

