- Drill/Driver
description
- The DEWALT 20 V max lithium ion 3/8 In. right angle drill/driver has dual speed ranges (0-500/0 to 1500 rpm) for increased user flexibility, providing a wide range of applications. It has a very compact front to back length (only 4 In.) allowing users to fit it into hard to reach spaces that other drills cannot access. The multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger. The charger is Energy Star qualified for a better environment. This kit includes a 3/8 In. right angel drill driver, a 20 V max 1.5 Ah compact Li-ion battery, a no.2 phillips bit, and a kit box, and is backed by the DEWALT 3 year warranty.
features
- Dual speed ranges (0-650/0 - 2000) rpm for increased user flexibility providing a wide range of applications
- Compact front to back length (4.0 In.) allowing users to fit into hard to reach spaces
- Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
- 3/8 In. ratcheting chuck with deep hex pocket allows 2 In. (50 mm) hex bit to be fully inserted for getting into tight spaces
- Lightweight 3.8-lb design allows for extended use with reduced fatigue
- Belt hook allows you to keep the drill close at hand between tasks
- Compact 4-in right angle length fits in otherwise hard-to-reach places
| Tool Wt. | 3.8 LB |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Family Name | Drill/Driver |
| Chuck Size | 3/8 in |
| Weight | 8.3 LB |
| EAN or UPC | 885911206402 |

