- 1/2" Chuck
- 1,700 Max rpm
- 350 Max Watts Out
- 2-Speed
- 18 V Cordless Compact Li-Ion Drill/Driver Kit
features
- LED work light provides increased visibility in confined spaces
- Dual speed range (0 to 500/0 to 1,700 rpm) delivers optimal performance
- Compact Li-Ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- Compact size and weight allow access into tighter areas and reduce user fatigue
| Max. Watts Out | 350 |
| RPM [Max] | 1700 rpm |
| Tool Wt. | 4 lb |
| Speeds | 2 |
| Cordless | Yes |
| Voltage Rating | 18 |
| Chuck Capacity | 1/2 in |
| Weight | 9.0 LB |
| EAN or UPC | 885911147835 |
-
No Air Shipping


