- Cordless Type
description
- The DCD771C2 20 V MAX lithium ion compact drill/driver kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-speed variations allowing users to choose the level of performance needed for various applications.
features
- Includes drill, two 20-volt lithium-ion battery packs, charger and soft contractor bag
- Variable-speed motor (0-450/1,500-RPM) provides up to 300-UWO of power
- 1/2-in single-sleeve ratcheting chuck provides a tight bit grip
- Two 20-volt lithium-ion battery packs with 1.3-Ah and 60-min charge time
- Lightweight 3.6-lb design reduces user fatigue
- 16 clutch settings allow you to adjust the torque to match the task at hand
- Comfort grip handle allows for extended use
- Includes one 18-volt XR charger, two 1.3 Ah Li-Ion battery packs, and one heavy duty kit box
| Chuck Size | 1/2 in |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Battery Type | Lithium-Ion |
| No Load RPM | 0-450/0-1,800 rpm |
| Family Name | Cordless Drill |
| Type | Cordless |
| Clutch Settings | 16 |
| Max. Power | 300 UWO |
| Weight | 6.1 LB |
| EAN or UPC | 885911325905 |

