- Cordless Compact Li-Ion Hammerdrill Kit
- 1/2" Chuck
- 1700 rpm Max
features
- Compact li-ion batteries (DC9181) are compatible with the existing system of DeWALT® 18 V power tools produced since 1996
- Lightweight design minimizes user fatigue
- Dual speed range 0 to 500/0 to 1,700 rpm and 0 to 8,500/0 to 29,000 bpm delivers optimal performance
- LED work light provides increased visibility in confined spaces
- Three-year limited warranty/one-year free service contract
includes
- 18 V compact li-ion batteries (qty. 2)
- 30 minute charger
- Kit box
| Type | Hammer Drill |
| Power Source | Li-ion Battery |
| Battery Type | Li-Ion |
| RPM [Max] | 1700 rpm |
| Voltage Rating | 18 V |
| Max. Watts Out | 350 |
| BPM | 0 to 29,000 Max |
| Chuck Type | Metal, Ratcheting |
| Clutch Settings | 17 |
| Cordless | Yes |
| Tool Wt. | 4.1 lb |
| Chuck Size | 1/2 in |
| Weight | 9.0 LB |
| EAN or UPC | 885911180511 |

