- 20 V
- 1/2 in Chuck
- Cordless
features
- DEWALT brushless motor delivers more run time over brushed
- Compact (7.6 in. front to back), lightweight design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- LED light with 20-second trigger release delay provides increased visibility in dimly lit spaces
| No. of Batteries Included | 1 |
| Chuck Size | 1/2 in |
| Voltage | 20 V |
| Chuck Type | Keyless |
| Battery Type | Lithium Ion |
| Cordless | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 885911919210 |

