- Cordless Type
description
- DEWALT 20 V max lithium ion compact drill/driver. Tool only. Compact, lightweight design fits into tight areas. High speed transmission delivers 2 speeds (0-600 and 0-2, 000 rpm) for a range of fastening and drilling applications.
features
- Compact, lightweight design fits into tight areas
- High speed transmission delivers 2 speeds (0-600 and 0-2, 000 rpm) for a range of fastening and drilling applications
- Ergonomic handle delivers comfort and control
- Heavy-duty 1/2 In. ratcheting chuck provides superior bit gripping strength
- Belt hook allows you to keep the drill close at hand
- Made in the USA with global materials
| Type | Cordless |
| Chuck Size | 1/2 in |
| Family Name | Cordless Drill |
| Clutch Settings | 15 |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Max. Power | 350 UWO |
| No Load RPM | 0-600/0-2000 rpm |
| Weight | 8.16 LB |
| EAN or UPC | 885911275620 |

