- Compact Drill / Driver
- 20 v MAX* Battery
- 2 Speed
- 2000 rpm Max
- 1/2 Chuck
description
- The DCD780C2 20V MAX Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications.
features
- High-speed transmission delivers 2 speeds (0-600 and 0-2,000 rpm) for a range of fastening and drilling applications
- Belt hook allows you to keep the drill close at hand
- Includes one DCD780 drill/driver, two 20V MAX 1.5Ah lithium ion battery packs, charger, belt hook and contractor bag
- 15 clutch settings allow you to adjust the torque to match the task at hand
- Compact, lightweight design fits into tight areas
- Ergonomic handle delivers comfort and control
- Made in USA with global materials
- 1/2-in ratcheting chuck provides superior bit grip
| Battery Type | Lithium Ion (Rechargeable) |
| RPM [Max] | 2000 rpm |
| Chuck Type | Ratcheting |
| Handle Type | Pistol |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| Type | Compact, Driver-Drill |
| Amps Rating | 1.50 A |
| Power Source | Rechargable Battery |
| Clutch Settings | 15 |
| Speeds | 2 |
| Chuck Size | 1/2 in |
| Weight | 6.4 LB |
| EAN or UPC | 885911209809 |

