- Cordless
description
- The DCD785C2 20V MAX* Lithium-Ion Compact Hammerdrill Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications.
features
- Compact, lightweight design fits into tight areas
- High-speed transmission delivers 2 speeds (0-600 & 0-2,000 rpm) for a range of fastening and drilling applications
- Ergonomic handle delivers comfort and control
- 1/2" ratcheting chuck provides superior bit gripping strength
| Tool Wt. | 3.5 LB |
| Chuck Type | Metal Ratcheting |
| Type | CORDLESS |
| Chuck Size | 1/2 in |
| Weight | 0.0 LB |

