- Compact Drill/Driver
- 20 V
- 2 Speeds
- 2,000 rpm Max
- 1/2" Chuck Size
features
- DeWalt® brushless motor delivers up to 57% more run time over brushed motors
- XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Compact (7.2" front to back), lightweight (3.5 lb) design fits into tight areas
- High speed transmission delivers two-speed settings (0 to 600/0 to 2,000 rpm), improving speed and torque control across a range fastening and drilling applications
- Ergonomic comfort grip handle provides ideal balance and tool control
- Metal 1/2" ratcheting chuck for superior bit gripping strength
- LED light with 20 second trigger release delay provides increased visibility in dark or confined spaces, LED placement on tool foot eliminates chuck shadows
includes
- 1/2" drill/driver (DCD790)
- (2) 20 V Max XR™ compact Li-Ion batteries (2.0 Ah)
- Fast charger
- Belt hook
- On-board bit holder
- Kit box
| RPM [Max] | 2000 rpm |
| Free Speed [Min] | 600 rpm |
| Battery Capacity (Amp-Hrs) | 2 |
| Voltage Rating | 20 V |
| Amps Rating | 2.0 A |
| Control Type | Trigger |
| Manufacturer Name | DeWalt� |
| Battery Type | Lithium Ion |
| Blows/Impacts Per Minute | 600 blows/min |
| Cordless | Yes |
| Chuck Type | Ratcheting |
| Type | Compact Drill/Driver |
| Free Speed [Max] | 2000 rpm |
| Clutch Settings | 15 |
| Chuck Size | 1/2 in |
| Length | 7.200 in |
| Handle Type | Pistol Grip |
| Capacity, in [Min] | 0.5 in |
| Speeds | 2 |
| Weight | 9.5 LB |
| EAN or UPC | 885911307307 |

