- Drill / Driver Kit
- 20 Volt
- Cordless
- 1/2 in Chuck Capacity
- Pistol Grip
description
- The DCD791D2 20-volt MAX XR Li-ion brushless compact drill/driver kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.
features
- High speed transmission with 2-speed settings (0-550/0 to 2,000 RPM) delivers up to 30% faster application speeds
- Compact (6.9-in front to back), lightweight (3.4-lb) design fits into tight areas
- Includes two 2.0 Ah Li-ion battery packs with state of charge indicator, 1 heavy duty kit box, 1 belt hook, 1 multi-voltage XR charger, and 1 magnetic bit holder
- Metal 1/2-in ratcheting chuck for superior bit gripping strength
- DEWALT brushless motor delivers up to 57% more run time over brushed
- 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Ergonomic comfort grip handle provides ideal balance and tool control
- LED spotlight mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces
- Made in USA with global materials
includes
- (1) belt hook
- DCD791 - 20 V MAX XR li-ion BL compact drill /driver
- (2) DCB203 - XR 2.0 AH battery packs
- (1) charger
- (1) kit box
| RPM [Max] | 2000 rpm |
| Free Speed | 600 rpm |
| RPM | 600 rpm |
| Voltage Rating | 20 V |
| Voltage | 20 V |
| No Load RPM | 0 to 600 rpm, 0 to 2000 rpm |
| Capacity, in | 0.5 in |
| Clutch Settings | 15 |
| Chuck Type | Ratcheting |
| Type | Cordless |
| Battery Type | Lithium Ion |
| Free Speed [Max] | 2000 rpm |
| Cordless | Yes |
| Length | 6.900 in |
| No. of Speeds | 2 |
| Handle Type | Pistol Grip |
| Chuck Capacity | 1/2 in |
| Chuck Size | 1/2 in |
| Control Type | 2-Finger Trigger, Variable Speed |
| Weight | 5.0 LB |
| EAN or UPC | 885911425308 |

