- Cordless Type
description
- The DCD792 cordless compact drill/driver with tool connect™ is based on the latest DEWALT® XR® brushless drill (DCD791) with additional integrated Bluetooth® technology. Connect to the tool connect™ free mobile app and inventory manager web portal to track, manage and customize the tool. With Bluetooth™ integrated within the tool, you do not need a tool connect™ battery to utilize tracking functionality.
features
- Last seen feature helps reduce wasted time and money by providing the street address of where your compact drill/driver was last in range of your tool connect™-enabled device
- Easily and quickly assign tools to jobsites and users on the tool connect™ inventory manager software, increasing accountability and reducing lost tools
- Receive diagnostics on your compact drill/driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Once you've downloaded the tool connect™ app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
- Program 3 customized RPM settings for precise speed of application
- Customize the brightness and delay of the integrated LED light
- Integrated blue LED light indicates when your compact drill/driver is paired with your tool connect™ app
- DEWALT brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
- Ergonomic comfort grip handle provides ideal balance and comfort
| Chuck Size | 1/2 in |
| Clutch Settings | 15 |
| Battery Type | Lithium-Ion |
| Max. Power | 460 UWO |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Family Name | Cordless Drill |
| Tool Wt. | 3.4 LB |
| RPM [Max] | 0-2000 rpm |
| Type | Cordless |
| Weight | 15.1 LB |
| EAN or UPC | 885911491709 |

