- 20 V
- 1/2 in Chuck
- Cordless
features
- OVER 2 IN. SHORTER IN LENGTH** at 6.38 in. (tool head length only) to tackle tough jobs
- GET UP TO 16% MORE POWER*** with 404 UWO† and up to 1,650 RPMs no load for a variety of drilling applications
- HIGH BIT RETENTION with 1/2 in. ratcheting chuck
- ILLUMINATE WORKSPACES using the on-tool LED work light
| Width | 2.49 in |
| Battery Type | Lithium Ion |
| Height | 7.88 in |
| Variable Speed | Yes |
| Length | 6.38 in |
| Voltage | 20 V |
| Cordless | Yes |
| Chuck Type | Keyless |
| Chuck Size | 1/2 in |
| No. of Batteries Included | 1 |
| Weight | 5.0 LB |
| EAN or UPC | 885911904919 |

