- 20 V
- 1/2 in Chuck
- Cordless
features
- Dewalt's SHORTEST 20V MAX* DRILL/DRIVER** at 5.88 in. (tool head length only) to access hard to reach areas
- GET UP TO 16% MORE POWER*** for a variety of drilling applications
- HIGH BIT RETENTION with 1/2 in. ratcheting chuck
- UNLOCK POWER IN A COMPACT SIZE with 404 UWO† and up to 1,650 RPMs no-load to tackle tough jobs in tight spaces
- ILLUMINATE WORKSPACES using the on-tool LED work light
| Chuck Size | 1/2 in |
| Length | 7.97 in |
| Chuck Type | Keyless |
| Cordless | Yes |
| Voltage | 20 V |
| Variable Speed | Yes |
| Battery Type | Lithium Ion |
| No. of Batteries Included | 1 |
| Width | 2.49 in |
| Weight | 5.0 LB |
| EAN or UPC | 885911904810 |

