- Compact Hammer Drill
- 20 V
- 2 Speeds
- 2000 rpm Max
- 1/2" Chuck Size
features
- DeWalt® brushless motor delivers up to 57% more run time over brushed motors
- XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Compact (7.8" front to back), lightweight (3.6 lb) design fits into tight areas
- High speed transmission delivers two-speed settings (0 to 600/0 to 2,000 rpm), improving speed and torque control across a range fastening and drilling applications, 0 to 34,000 bpm for fast drilling in masonry materials
- Ergonomic comfort grip handle provides ideal balance and tool control
- Metal 1/2" ratcheting chuck for superior bit gripping strength
- LED light with 20 second trigger release delay provides increased visibility in dark or confined spaces, LED placement on tool foot eliminates chuck shadows
includes
- 1/2" hammerdrill (DCD795)
- (2) 20 V Max XR™ compact Li-Ion batteries (2.0 Ah)
- Fast charger
- Belt hook
- On-board bit holder
- Kit box
| Tool Wt. | 3.6 lb |
| Blows/Impacts Per Minute | 34000 blows/min |
| Type | Compact Hammer Drill |
| Free Speed [Max] | 2000 rpm |
| BPM | 0-10,200/0-34,000 |
| Battery Capacity (Amp-Hrs) | 2 |
| Capacity, in [Min] | 0.5 in |
| Length l (Nom) | 7.8 in |
| Handle Type | Pistol Grip |
| Clutch Settings | 14 |
| Length | 7.800 in |
| Cordless | Yes |
| Speeds | 2 |
| Battery Type | Lithium Ion |
| Tools Included | Battery Charger |
| Voltage Rating | 20 V |
| Control Type | Trigger |
| Free Speed [Min] | 600 rpm |
| Chuck Size | 1/2 in |
| Chuck Type | Metal, Ratcheting |
| Blows/Minute | 0 to 10,200, 0 to 34,000 |
| RPM [Max] | 2000 rpm |
| Max. Watts Out | 360 |
| Weight | 9.5 LB |
| EAN or UPC | 885911307321 |
-
No Air Shipping


