- 2.0 amps
description
- The DCD796D2 20 V MAX XR lithium ion brushless compact hammerdrill kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.
features
- DEWALT brushless motor delivers up to 57% more run time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Compact (7.5-in front to back), lightweight (3.6 lb) design fits into tight areas
- High speed transmission with 2-speed settings (0 to 550 RPM and 0 to 2,000 RPM) delivers up to 30% faster application speeds
- Ergonomic comfort grip handle provides ideal balance and tool control
- Metal 1/2-in ratcheting chuck for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model
- LED spotlight mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces
- Made in the USA with global materials
| Chuck Size | 1/2 in |
| Chuck Type | Metal Ratcheting |
| Amps | 2.0 amps |
| Weight | 6.0 LB |
| EAN or UPC | 885911425353 |

