- Cordless XRP™ Drill/Driver Kit
- 1/2" Chuck
- 1800 rpm
features
- XRP™ extended run time batteries provide long run time and battery life
- Patented three speed all-metal transmission matches the tool to task for fastest application speed and improved run time
- Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
- LED work light provides increased visibility in confined spaces
- High power, high efficiency motor delivers 325 unit watts out of max power for superior performance in all drilling and fastening applications
- Best in class length for improved balance and better control
- Three-year limited warranty/one-year free service contract
includes
- One hour charger
- 14.4 V XRP™ batteries (qty. 2)
- Kit box
| Voltage Rating | 14.4 V |
| Type | Drill |
| Tool Wt. | 5.75 lb |
| Battery Type | XRP™ |
| Cordless | Yes |
| Chuck Type | Metal, Ratcheting |
| Power Source | XRP™ battery |
| RPM [Max] | 1800 rpm |
| Clutch Settings | 22 |
| Max. Watts Out | 325 |
| Chuck Size | 1/2 in |
| Weight | 12.32 LB |

