- 1/2" 18V XRP Drill/Driver
- 2,000 rpm Max
- Ratcheting Chuck
features
- High power, high efficiency motor delivers maximum performance
- Preferred ergonomics provides optimal balance, size and weight
- XRP™ extended run time batteries provide long run time and battery life
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- LED work light provides increased visibility in confined spaces
- 1/2" ratcheting chuck provides superior bit gripping strength
| Length | 9 1/2 in |
| Capacity, in | 0.5 in |
| RPM [Max] | 2000 rpm |
| Tool Wt. | 6.25 lb |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Cordless | Yes |
| Max. Watts Out | 450 |
| Voltage Rating | 18 |
| Type | Drill/Driver |
| Weight | 14.07 LB |

