- 1/2" Chuck
- 2,000 Max rpm
- 450 Max Watts Out
- 3-Speed
- 18 V Cordless XRP Li-Ion Drill/Driver Kit
features
- High power, high efficiency motor delivers 450 watts of max power for superior performance in all drilling and fastening applications
- LED work light provides increased visibility in confined spaces
- Best in class length for improved balance and better control
- Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
| Voltage Rating | 18 |
| Chuck Capacity | 1/2 in |
| Max. Watts Out | 450 |
| RPM [Max] | 2000 rpm |
| Cordless | Yes |
| Speeds | 3 |
| Weight | 12.2 LB |
| EAN or UPC | 885911065023 |
-
No Air Shipping


