- 1/2" 18V Li-Ion Hammerdrill/Drill/Driver
- 2,000 rpm Max
- Self-Tightening Chuck
features
- High power, high efficiency motor delivers maximum performance
- Preferred ergonomics provides optimal balance, size and weight
- Patented three-speed, all-metal transmission matches the speed to the application for optimal performance
- LED work light provides increased visibility in confined spaces
- 1/2" self-tightening chuck tightens throughout operation, providing superior bit gripping strength
- Nano phosphate Li-Ion battery cells offer long battery life and durability: 2,000 recharges
| Voltage Rating | 18 |
| Length | 9 1/2 in |
| Type | Drill, Driver, Hammer-Drill |
| Capacity, in | 0.5 in |
| Cordless | Yes |
| RPM [Max] | 2000 rpm |
| Max. Watts Out | 450 |
| Tool Wt. | 5.25 lb |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Blows/Impacts Per Minute | 34000 blows/min |
| Weight | 13.0 LB |
-
No Air Shipping


