- Drill/Driver
- Cordless
- 20 V
- 1/2" Metal, Ratcheting Chuck
- 22 Chuck Setting
description
- The DCD980M2 20 V MAX lithium ion premium 3-speed drill/driver kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2 In. ratcheting chuck.
features
- DEWALT® 20 V MAX XR premium lithium ion batteries offer longer tool runtime and enhanced durability
- 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
- Heavy-duty 1/2 In. metal ratcheting chuck with carbide inserts provides superior bit gripping strength
- LED light with 20 second delay after trigger release
- High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
- LED light provides visibility in dimly lit spaces, and remains on 20-seconds after trigger release
- Made in USA with global materials
- 22 clutch settings allow you to adjust the torque to match the task at hand
- 360° side handle provides balance and control during heavy-duty applications
includes
- 360° side handle
- Kit box
- One hour charger
- (2) 20 V Max XR™ premium Lithium-Ion batteries
| Chuck Capacity | 1/2 in |
| Amps Rating | 4.00 A |
| Voltage Rating | 20 V |
| Control Type | Trigger |
| Speeds | 3 |
| Capacity, in [Max] | 0.5 in |
| Cordless | Yes |
| Type | Drill/Driver |
| Manufacturer Name | DeWalt® |
| Handle Type | Ergonomic |
| Tool Wt. | 5.2 lb |
| Battery Capacity (Amp-Hrs) | 4 |
| Chuck Type | Metal, Ratcheting |
| Length | 9 3/8 in |
| Battery Type | Lithium-Ion |
| Clutch Settings | 22 |
| RPM [Max] | 575 rpm, 1350 rpm, 2000 rpm |
| Weight | 10.96 LB |
| EAN or UPC | 885911320580 |

