- Hammer Drill
- 20 V
- 3 Speeds
- 2000 rpm Max
- 1/2" Chuck Size
description
- DEWALT 20 V max lithium ion premium 3-speed hammerdrill. High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications.
features
- LED work light with 20-second delay after trigger release
- 3-year base warranty
- 22 clutch settings for adjusting torque to suit the task at hand
- DEWALT® 20 V MAX lithium ion batteries offer longer tool runtime and enhanced durability
- 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
- Heavy-duty 1/2 In. metal ratcheting chuck with carbide inserts provides superior bit gripping strength
- LED light with 20 second delay after trigger release
- Made in the USA with global materials
includes
- 360° side handle
- Kit box
- (2) 20 V Max XR™ premium Lithium-Ion batteries
- One hour charger
| Cordless | Yes |
| Clutch Settings | 22 |
| Capacity, in [Min] | 0.5 in |
| Free Speed [Max] | 2000 rpm |
| Chuck Type | Ratcheting |
| Blows/Minute | 0 to 22,950, 0 to 34,000, 0 to 9,775 |
| Type | Hammer Drill |
| Free Speed [Min] | 575 rpm |
| RPM [Max] | 2000 rpm |
| Control Type | Trigger |
| Handle Type | Pistol Grip |
| Chuck Size | 1/2 in |
| Voltage Rating | 20 V |
| Battery Capacity (Amp-Hrs) | 4 |
| Battery Type | Lithium Ion |
| Speeds | 3 |
| Weight | 10.0 LB |
| EAN or UPC | 885911320566 |
-
No Air Shipping


