- 20 V Voltage Rating
description
- DEWALT 20 V MAX XR lithium ion brushless 3-speed drill/driver kit.
features
- DEWALT built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- 3-Speed, high performance (0-2, 000 RPM) all-metal transmission optimizes tool-to-task for fast application speeds and improved run time
- Heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- Case included
- Made in USA with global materials
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Chuck Type | Metal Ratcheting |
| Voltage Rating | 20 V |
| Battery Type | Lithium-Ion |
| No Load RPM | 0-450 /0-1300 /0-2000 rpm |
| Tool Wt. | 4.6 LB |
| Family Name | Drill/Driver Kit |
| Chuck Size | 1/2 in |
| Max. Power | 820 UWO |
| Weight | 10.3 LB |
| EAN or UPC | 885911483056 |

