- Lithium Ion Brushless Premium 3-Speed Hammerdrill Kit
- 1/2" Chuck Size Metal, Ratcheting
- Length 8.4"
- 20 V MAX
- 34,000 Max BPM
features
- DeWalt-built high power, high efficiency brushless motor – 650 unit watts out (UWO) max. power for superior drilling and fastening applications performance – delivers up to 57% more run time over brushed
- XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
- Three-speed, high performance (0 to 2,000 rpm) all metal transmission optimizes tool-to-task for fast application speeds and improved run time
- 0 to 34,000 bpm for fast drilling in masonry materials
- Compact size – 8.4" front-to-back length and lightweight 4.7 lb – fits tight areas
- Heavy-duty 1/2" metal ratcheting chuck with carbide inserts for superior bit gripping strength
- LED light with 20 second trigger release delay provides increased visibility in dark or confined spaces, improved LED tool placement minimizes chuck shadows
| Blows/Minute | 0 to 34,000, 0 to 7,650, 0 to 22,000 |
| Voltage Rating | 20 V |
| Blows/Impacts Per Minute | 34000 blows/min |
| RPM [Max] | 2000 rpm |
| Chuck Type | Metal, Ratcheting |
| Cordless | Yes |
| Max. Watts Out | 650 |
| Arm Length [Max] | 8 in |
| Length | 8.400 in |
| Type | Hammer Drill |
| Chuck Size | 1/2 in |
| Tool Wt. | 4.7 lb |
| Weight | 11.02 LB |

