- 20V MAX XR Brushless Lithium Ion 3 Speed Hammerdrill (Tool Only)
description
- This 20V MAX Cordless 1/2 in. Hammer Drill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superior bit-gripping strength and a high-efficiency brushless motor that delivers up to 75% more runtime than brushed. It features a 3-mode LED, providing light in dark or confined spaces, and is 20X brighter than the previous model. Battery and charger sold separately.
features
- Made in the USA with global materials
- LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- Dewalt built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Heavy-duty 1/2 In. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
includes
- DCD996 - 20 V MAX* XR® lithium-ion brushless three-speed hammerdrill
- Belt hook
- 360° side handle
| Handle Type | Trigger |
| Type | Hammerdrill |
| No Load RPM | 0 to 2250 rpm |
| RPM [Max] | 2250 rpm |
| Blows/Minute | 0 to 38,250 |
| Blows/Impacts Per Minute | 38250 blows/min |
| Chuck Size | 1/2 in |
| Cordless | Yes |
| Chuck Type | Metal, Single Sleeve Ratcheting |
| Voltage Rating | 20 V |
| Capacity, in | 0.5 in |
| RPM | 500 rpm |
| Weight | 4.3 LB |
| EAN or UPC | 885911440028 |

