- Hammer Drill Kit
- 20 V Lithium-Ion Battery
- 38,250 BPM
- 1/2 in Ratcheting Metal Chuck
- w/Battery
description
- This 20V MAX cordless kit includes one 1/2-in hammer drill/driver, two 20V MAX 5.0Ah batteries, charger, and hard case. This hammerdrill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superiror bit gripping strength and a high efficiency brushless motor that delivers up to 57% more runtime over brushed. The DCD996 features a 3-mode LED providing light in dark or confined spaces and is 20X brighter than the previous model.
features
- 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
- 0-450/0-1300/0-2000 RPM in drill mode
- 0-500/0-1500/0-2250 RPM in hammerdrill mode
- 0-38,250-BPM for fast drilling in masonry materials
- LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18v NiCad brushed motors
- XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
- Heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
| Blows/Minute | 0 to 38,250 |
| No Load RPM | 0 to 2250 rpm |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| RPM [Max] | 2250 rpm |
| Voltage Rating | 20 V |
| RPM | 500 rpm |
| Type | Hammerdrill |
| Chuck Size | 1/2 in |
| Blows/Impacts Per Minute | 38250 blows/min |
| Chuck Type | Metal, Single Sleeve Ratcheting |
| Handle Type | Trigger |
| Weight | 11.2 LB |
| EAN or UPC | 885911483063 |

