- Blower Kit
description
- The DEWALT DCE100 20V MAX lithium ion cordless blower is ideal for clearing debris from the ground or overhead. This blower is also perfect for blowing out equipment. The DCE100 is part of the versatile 20V MAX battery system.
features
- Max air flow 100CFM
- 3-Speed variable speed switch providing control and versatility
- Variable speed trigger allows adjustment of blowing power in use
- Trigger lock-on reduces end user fatigue
- Lightweight compact design allows use in space restricted areas
- Includes (1) DCE100 jobsite blower, (3) nozle attachments, (1) 20V MAX 4.0Ah battery, charger
| Air Volume | 100 cfm |
| Weight | 6.9 LB |
| EAN or UPC | 885911451611 |

