- 20 V Voltage
- 5/8 in Arbor Size
- Electric Power Source
description
- The DEWALT DCE1551 ACSR cable cutting accessory blade is used on the cordless ACSR cable cutting tool. The guillotine style blade cuts cleanly through 1590 ACSR, 750 MCM cu, or 1000 MCM aluminum without causing cable distortion for easy connector installation. The blade is easily replaceable in the field to minimize downtime. Includes: (1) DCE1551 ACSR replacement blade
features
- Cuts up to 1590 ACSR, 750 MCM Copper or 1000 MCM Aluminum
- Guillotine cutter maintains cable profile for easy connector installation
- Can be easily serviced and replaced in the field, without going to a Service Center
| Battery Included | No |
| Arbor Size | 5/8 in |
| Length | 8.1 in |
| Height | 8.5 in |
| Voltage | 20 V |
| No. of Teeths | 198 |
| Width | 0.687 in |
| Cordless | Yes |
| Battery Required | Yes |
| No. Of Batteries Required | 1 |
| Power Source | Electric |
| Weight | 2.0 LB |
| EAN or UPC | 885911522304 |

