- 1/2 in Minimum Compatible Pipe Size
description
- Built for use with copper and stainless steel, these hard-wearing 1/2 in. to 4 in. Standard Copper Tube Size CTS Jaws and Press Rings deliver evenly distributed force for consistent results while maintaining long-lasting durability. A galvanized, black surface coating helps defend against the buildup of rust. The versatile press jaws and rings are manufactured to work with the DEWALT 20V MAX* Press Tool (DCE200—sold separately) and will work with most professional-grade press fitting brands.
features
- FLEXIBLE PRESSING CAPACITY: Press 1/2 in. to 4 in. copper and stainless steel
- HIGH ENDURANCE AND CORROSION PROTECTION with black, galvanized coating
- ADAPTABLE COMPATIBILITY: Compatible with most professional-grade press fitting systems
| Width | 4.2 in |
| Warranty | 3 Years Limited Warranty |
| Length | 6.6 in |
| Power Source | Non-Energy Using |
| Height | 2 in |
| Weight | 3.85 LB |
| EAN or UPC | 885911643474 |

