- Jaws & Press Rings
description
- Built for use with copper and stainless steel, these hard-wearing 1/2 in. to 4 in. Standard Copper Tube Size CTS Jaws and Press Rings deliver evenly distributed force for consistent results while maintaining long-lasting durability. A galvanized, black surface coating helps defend against the buildup of rust. The versatile press jaws and rings are manufactured to work with the DEWALT 20V MAX* Press Tool (DCE200”sold separately) and will work with most professional-grade press fitting brands.
features
- 1/2" - 2" pressing capacity
- Compatible with leading manufactures' fitting systems. See compatibility chart.
- Black Galvanized Coating for additional corrosion protection
| Height | 2 in |
| Battery Included | No |
| Width | 4.2 in |
| Power Source | Non-Energy Using |
| Length | 6.6 in |
| Weight | 4.1 LB |
| EAN or UPC | 885911643481 |

