- 1/2" Square Drive Size
- Kit Includes 18V Cordless Lithium Ion Impact Wrench, One hr Charger, and (2) 18V Lithium Ion XRP™ Batteries
features
- XRP™ Li-Ion exclusive cells offer long battery life and durability with 2,000 charges
- Performs a wide range of heavy-duty fastening applications
- Faster application speed
- Comfort grip provides maximum comfort
- Durable magnesium gear case is ergonomically shaped for easy control
- Heavy-duty impact mechanism directs torque to fastener without kickback
| Drive Size | 1/2 in |
| Torque | 3600 in lb |
| Impacts Per Minute | 2600 ipm |
| Length | 10 3/4 in |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 1650 rpm |
| Weight | 12.9 LB |
| EAN or UPC | 885911186179 |
-
No Air Shipping


