- Cordless Screwdriver Kit
- 1/4" Drive Size
- 12V Max*
description
- The DCF610S2 12 V MAX 1/4-in screwdriver kit is essential for any professional to have as it is compact for reaching tight spaces, lightweight to increase productivity, and has three LED lights to allow users to work in dark spaces.
features
- Convenient belt hook allows you to keep the drill close at hand
- Compact, lightweight design fits into tight areas
- 3 LED lights provide visibility without shadows
- One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
- Maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
- Belt hook included for portability
- 3 LED lights increase visibility and eliminate shadows
- 3-year limited warranty
- 16 clutch settings allow you to adjust torque to prevent overdriving or stripping of fasteners
| Handle Type | T-Handle |
| RPM [Max] | 1050 rpm |
| Length | 6 1/4 in |
| Chuck Size | 1/4 in |
| Cordless | Yes |
| Voltage Rating | 12.00 V |
| Power Source | Rechargeable Lithium Ion Battery |
| Battery Type | Lithium-Ion |
| Weight | 4.3 LB |
| EAN or UPC | 885911204026 |

