description
- The DCF680N2 8V MAX Gyroscopic Screwdriver 2 Battery Kit is ideal for achieving precision, speed, and control. Adjustable two-position handle allows for operation in either in-line or pistol-grip to suit the professional's needs.
features
- Motion activation variable speed and reversing control for precise fastening control
- Adjustable two-position handle allows for operation in either in-line or pistol-grip
- LED provides illumination in confined areas without shadowing
- 1/4-in hex allows for quick screwdriver bit change and holds 1-in bit tips
- Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
- Allows control when completing light fastening applications
- Battery charge status on tool notifies when to charge packs
- 8-volt MAX battery pack allows for longer run-time - charges in one hour
- Includes (1) DCF680 screwdriver, (2) 8V MAX compact batteries, (1) charger, kit bag
| Family Name | 8V Max Gyroscopic Screwdriver 2 Battery Kit |
| Weight | 3.1 LB |
| EAN or UPC | 885911325325 |

