description
- DEWALT 8-volt MAX gyroscopic screwdriver with conduit reamer. Battery state of charge on tool allows end users to know when to charge packs. Allows for quick screwdriver bit change and holds 1-in bit tips. 8-volt MAX battery pack allows for longer run-time and charges in one hour.
features
- Motion activation variable speed and reversing control for precise fastening control
- Ream 1/2-in, 3/4-in and 1-in conduit and install fittings in a fraction of the time
- Motion activated variable speed 0 to 430 RPM for fastening into wood, plastic, and light-gauge metal
- Allows illumination in confined areas without shadowing
| Family Name | 8V Max Gyroscopic Screwdriver With Conduit Reamer |
| Weight | 3.2 LB |
| EAN or UPC | 885911351140 |

